Motion
QS151D
Air Drill Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 1500 rpm Maximum Speed
Mi Item #08847080
MFR #QS151D
Price$1,905.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 1500 rpm Maximum Speed
Mi Item #08847080
MFR #QS151D

Mfr description
QS151D 1/4IN IN LINE AIR DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,905.87/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    8.0709 in
  • Tool Weight
    1.4 lbs, 0.6 kg

Details

  • Air Consumption
    16 cfm
  • Chuck Style
    Keyless
  • Handle Style
    Inline
  • Maximum Speed
    1500 rpm
  • Power Rating
    0.25 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)