Motion
R371A1-120

ARO CORP
R371A1-120

Standard Air Regulator - 1/8 in Inlet Port, BSP Inlet Thread, Straight, 1/8 in Outlet Port, BSP Outlet Thread, Straight, 0 to 140 psi
MI ITEM #08847696
MFR #R371A1-120
List Price$59.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
R371A1-120

Standard Air Regulator - 1/8 in Inlet Port, BSP Inlet Thread, Straight, 1/8 in Outlet Port, BSP Outlet Thread, Straight, 0 to 140 psi
MI ITEM #08847696
MFR #R371A1-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.34/each for your price

Overview

Mfr description
R371A1-120 RGLTR, 1000SRS, BSP

Specifications

  • Maximum Air Flow
    45 scfm
  • Set Pressure Range
    0 to 140 psi
  • Knob Type
    Standard Knob
  • Body Size
    1000
  • Maximum Operating Pressure
    250 psi
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Series/System
    R371
  • Pressure Gauge Included
    Without Pressure Gauge
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text