Motion
R371A1-200

ARO CORP
R371A1-200

Standard Air Regulator - 1/8 in Inlet Port, BSP Inlet Thread, Straight, 1/8 in Outlet Port, BSP Outlet Thread, Straight, 0 to 60 psi
Mi Item #08847697
MFR #R371A1-200
Price$51.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
R371A1-200

Standard Air Regulator - 1/8 in Inlet Port, BSP Inlet Thread, Straight, 1/8 in Outlet Port, BSP Outlet Thread, Straight, 0 to 60 psi
Mi Item #08847697
MFR #R371A1-200

Mfr description
R371A1-200 RGLTR, 1000SRS, BSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.76/each

Specifications

Dimensions

  • Body Size
    1000
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Standard Knob
  • Maximum Air Flow
    45 scfm
  • Maximum Operating Pressure
    250 psi
  • Outlet Port Thread Type
    BSP
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Series/System
    R371
  • Set Pressure Range
    0 to 60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)