Motion
R372C1-420

ARO CORP
R372C1-420

Standard Air Regulator - 3/8 in Inlet Port, BSP Inlet Thread, Straight, 3/8 in Outlet Port, BSP Outlet Thread, Straight, 0 to 30 psi
MI ITEM #08847741
MFR #R372C1-420
List Price$93.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
R372C1-420

Standard Air Regulator - 3/8 in Inlet Port, BSP Inlet Thread, Straight, 3/8 in Outlet Port, BSP Outlet Thread, Straight, 0 to 30 psi
MI ITEM #08847741
MFR #R372C1-420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.43/each for your price

Overview

Mfr description
R372C1-420 RGLTR, 1500SRS, BSP

Specifications

  • Maximum Air Flow
    113 scfm
  • Set Pressure Range
    0 to 30 psi
  • Knob Type
    Standard Knob
  • Body Size
    1500
  • Maximum Operating Pressure
    250 psi
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Series/System
    R372
  • Pressure Gauge Included
    Without Pressure Gauge
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text