Motion
R374F1-120

ARO CORP
R374F1-120

Standard Air Regulator - 1 in Inlet Port, BSP Inlet Thread, Straight, 1 in Outlet Port, BSP Outlet Thread, Straight, 0 to 140 psi
MI ITEM #08847831
MFR #R374F1-120
Price$260.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
R374F1-120

Standard Air Regulator - 1 in Inlet Port, BSP Inlet Thread, Straight, 1 in Outlet Port, BSP Outlet Thread, Straight, 0 to 140 psi
MI ITEM #08847831
MFR #R374F1-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.08/each

Specifications

Dimensions

  • Body Size
    3000
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Standard Knob
  • Maximum Air Flow
    290 scfm
  • Maximum Operating Pressure
    250 psi
  • Outlet Port Thread Type
    BSP
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Series/System
    R374
  • Set Pressure Range
    0 to 140 psi

Overview

Mfr description
R374F1-120 RGLTR, 3000SRS, BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought