Motion
R37561-300

ARO CORP
R37561-300

Standard Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 0 to 180 psi
Mi Item #08847867
MFR #R37561-300
Price$244.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
R37561-300

Standard Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 0 to 180 psi
Mi Item #08847867
MFR #R37561-300

Mfr description
R37561-300 REGULATOR (SUPER-DUTYSERIES)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.82/each

Specifications

Dimensions

  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Standard Knob
  • Maximum Air Flow
    374 cfm
  • Maximum Operating Pressure
    300 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Series/System
    R375
  • Set Pressure Range
    0 to 180 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)