Motion
R37571-300

ARO CORP
R37571-300

Standard Air Regulator - 1-1/4 in Inlet Port, NPT Inlet Thread, Straight, 1-1/4 in Outlet Port, NPT Outlet Thread, Straight, 0 to 180 psi
MI ITEM #08847868
MFR #R37571-300
List Price$431.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
R37571-300

Standard Air Regulator - 1-1/4 in Inlet Port, NPT Inlet Thread, Straight, 1-1/4 in Outlet Port, NPT Outlet Thread, Straight, 0 to 180 psi
MI ITEM #08847868
MFR #R37571-300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$431.86/each for your price

Overview

Mfr description
R37571-300 REGULATOR (SUPER-DUTYSERIES)

Specifications

  • Set Pressure Range
    0 to 180 psi
  • Knob Type
    Standard Knob
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    1-1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    R375
  • Pressure Gauge Included
    Without Pressure Gauge
  • Outlet Port Size
    1-1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text