Motion
1LL1A1
Air Drill Driver - Not Reversible, Right Angle Handle, 2700 rpm Maximum Speed
Mi Item #08851628
MFR #1LL1A1
Price$1,855.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Right Angle Handle, 2700 rpm Maximum Speed
Mi Item #08851628
MFR #1LL1A1

Mfr description
1LL1A1 1/4IN AIR DRILL 2700 RPM ANGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,855.88/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Overall Length
    8.1300 in

Details

  • Air Consumption
    11 cfm
  • Chuck Style
    Keyless
  • Handle Style
    Right Angle
  • Maximum Speed
    2700 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)