Motion
17RA005
Air Motor - 2.30 hp, Free Speed 1110 rpm, 103.0 cfm
Mi Item #08853730
MFR #17RA005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 2.30 hp, Free Speed 1110 rpm, 103.0 cfm
Mi Item #08853730
MFR #17RA005

Mfr description
17RA005 MOTOR -- MULTI-VANE
  • The 17 Series has a spun gear, vane motor, equipped for high torque applications
  • It also features increased side loading capabilities and instant starting and reversing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13.06 in
  • Overall Width
    10.5 in
  • Stall Torque
    37.0 in
  • Starting Torque
    24 in

Details

  • Air Consumption
    103.0 cfm
  • Free Speed
    1110 rpm
  • Maximum Power
    2.30 hp
  • Maximum Speed
    555 rpm
  • Maximum Torque
    18.5 ft-lbs, 25.08 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    555 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)