Motion
17RB036
Air Motor - 2.20 hp, Free Speed 152 rpm, 100.0 cfm
MI ITEM #08853734
MFR #17RB036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 2.20 hp, Free Speed 152 rpm, 100.0 cfm
MI ITEM #08853734
MFR #17RB036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13.06 in
  • Overall Width
    10.5 in
  • Stall Torque
    248.0 in
  • Starting Torque
    148 in

Details

  • Air Consumption
    100.0 cfm
  • Free Speed
    152 rpm
  • Maximum Power
    2.20 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    76 rpm

Overview

Mfr description
17RB036 MOTOR -- MULTI-VANE
  • The 17 Series has a spun gear, vane motor, equipped for high torque applications
  • It also features increased side loading capabilities and instant starting and reversing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought