Motion
1801N
Air Motor - 1.40 hp, Free Speed 1990 rpm, 46.0 cfm
Mi Item #08854120
MFR #1801N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.40 hp, Free Speed 1990 rpm, 46.0 cfm
Mi Item #08854120
MFR #1801N

Mfr description
1801N MOTOR
  • With a robust design to handle variable torques / speeds, and the ability to instantly start and reverse, the 1800 Series air motors are a great asset for any application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.94 in
  • Overall Width
    2.81 in
  • Stall Torque
    14.0 in
  • Starting Torque
    10.5 in

Details

  • Air Consumption
    46.0 cfm
  • Free Speed
    1990 rpm
  • Maximum Power
    1.40 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    995 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)