Motion
1801U
Air Motor - 1.35 hp, Free Speed 435 rpm, 46.0 cfm
Mi Item #08854124
MFR #1801U
Price$6,053.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.35 hp, Free Speed 435 rpm, 46.0 cfm
Mi Item #08854124
MFR #1801U

Mfr description
1801U MOTOR
  • With a robust design to handle variable torques / speeds, and the ability to instantly start and reverse, the 1800 Series air motors are a great asset for any application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,053.69/each

Specifications

Dimensions

  • Overall Length
    8.31 in
  • Overall Width
    2.81 in
  • Stall Torque
    55.0 in
  • Starting Torque
    41 in

Details

  • Air Consumption
    46.0 cfm
  • Free Speed
    435 rpm
  • Maximum Power
    1.35 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    217.5 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)