Motion
1801W
Air Motor - 1.35 hp, Free Speed 370 rpm, 46.0 cfm
MI ITEM #08854125
MFR #1801W
List Price$6,451.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.35 hp, Free Speed 370 rpm, 46.0 cfm
MI ITEM #08854125
MFR #1801W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,451.38/each for your price

Overview

Mfr description
1801W MOTOR
  • With a robust design to handle variable torques / speeds, and the ability to instantly start and reverse, the 1800 Series air motors are a great asset for any application.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    1.35 hp
  • Air Consumption
    46.0 cfm
  • Free Speed
    370 rpm
  • Starting Torque
    52 in
  • Stall Torque
    70.0 in
  • Speed @ Max Torque
    185 rpm
  • Overall Length
    8.31 in
  • Overall Width
    2.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought