Motion
1841N
Air Motor - 1.20 hp, Free Speed 1700 rpm, 43.0 cfm
Mi Item #08854175
MFR #1841N
Price$5,279.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.20 hp, Free Speed 1700 rpm, 43.0 cfm
Mi Item #08854175
MFR #1841N

Mfr description
1841N MOTOR
  • With a robust design to handle variable torques / speeds, and the ability to instantly start and reverse, the 1800 Series air motors are a great asset for any application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,279.49/each

Specifications

Dimensions

  • Overall Length
    8.31 in
  • Overall Width
    2.81 in
  • Stall Torque
    12.5 in
  • Starting Torque
    9.30 in

Details

  • Air Consumption
    43.0 cfm
  • Free Speed
    1700 rpm
  • Maximum Power
    1.20 hp
  • Maximum Speed
    850 rpm
  • Maximum Torque
    6.25 ft-lbs, 8.47 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    850 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)