Motion
1841P
Air Motor - 1.10 hp, Free Speed 900 rpm, 43.0 cfm
MI ITEM #08854176
MFR #1841P
Price$5,206.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.10 hp, Free Speed 900 rpm, 43.0 cfm
MI ITEM #08854176
MFR #1841P

Mfr description
1841P MOTOR
  • With a robust design to handle variable torques / speeds, and the ability to instantly start and reverse, the 1800 Series air motors are a great asset for any application.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,206.67/each

Specifications

Dimensions

  • Overall Length
    8.31 in
  • Overall Width
    2.81 in
  • Stall Torque
    20.0 in
  • Starting Torque
    15 in

Details

  • Air Consumption
    43.0 cfm
  • Free Speed
    900 rpm
  • Maximum Power
    1.10 hp
  • Maximum Speed
    450 rpm
  • Maximum Torque
    10 ft-lbs, 13.56 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    450 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)