Motion
22KWA1
22 Series Large Air Hammer Drill - T-Handle, 1.75 hp, 725 rpm, Reversible, Stub Taper, Threaded Wood Shank Type, 1/2 in Shank Size
Mi Item #08855210
MFR #22KWA1
Price$13,956.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Series Large Air Hammer Drill - T-Handle, 1.75 hp, 725 rpm, Reversible, Stub Taper, Threaded Wood Shank Type, 1/2 in Shank Size
Mi Item #08855210
MFR #22KWA1

Mfr description
22KWA1 LARGE AIR DRILL 725 RPM 1.75HP
  • Ingersoll-Rand has several series of large drills to meet your construction and industrial needs
  • The 22 Series works best for general applications up to ⅞ inch (22mm) holes, while the 33, 44, and 551 Series are better suited for opening and closing large valves, or for drilling larger holes between 1 inch (25mm) and 3 inches (76mm)
  • Side Exhaust: All the Ingersoll Rand large drills come with side exhaust to keep exhaust air pointed away from you and away from your work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,956.94/each

Specifications

Dimensions

  • Inlet Size
    1/2 NPT
  • Minimum Hose Size
    3/4 in
  • Shank Size
    1/2 in
  • Tool Weight
    14.25 lbs

Details

  • Air Consumption
    55 cfm
  • Air Pressure
    90 psi
  • Duty Rating
    Super Duty
  • Handle Style
    T-Handle
  • Horsepower
    1.75 hp
  • Maximum Speed
    725 rpm
  • Reversible
    Reversible
  • Shank Type
    Stub Taper, Threaded Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)