Motion
SS5Y7-60-02D
SS5Y7-60, 7000 Series Cassette Style Manifold, Body Ported
Mi Item #08874294
MFR #SS5Y7-60-02D
Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS5Y7-60, 7000 Series Cassette Style Manifold, Body Ported
Mi Item #08874294
MFR #SS5Y7-60-02D

Mfr description
SS5Y7-60-02D
  • Body ported cassette manifold for SY3/5/7000
  • 2 ~ 20 stations available as standard
  • Stacking type, DIN rail Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.01/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY7000
  • Model
    Body Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    2
  • Series
    SY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)