Motion
34RA008
Air Motor - 4.10 hp, Free Speed 740 rpm, 183.0 cfm
Mi Item #08875393
MFR #34RA008
Price$12,991.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.10 hp, Free Speed 740 rpm, 183.0 cfm
Mi Item #08875393
MFR #34RA008

Mfr description
34RA008 MOTOR -- MULTI-VANE
  • With a spur gear, vane motor, the 34 Series is equipped to handle high torque applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,991.13/each

Specifications

Dimensions

  • Overall Length
    14.81 in
  • Overall Width
    10.5 in
  • Stall Torque
    101.0 in
  • Starting Torque
    65 in

Details

  • Air Consumption
    183.0 cfm
  • Free Speed
    740 rpm
  • Maximum Power
    4.10 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    370 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)