Motion
34RA017
Air Motor - 4.10 hp, Free Speed 325 rpm, 183.0 cfm
MI ITEM #08875396
MFR #34RA017
Price$10,463.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.10 hp, Free Speed 325 rpm, 183.0 cfm
MI ITEM #08875396
MFR #34RA017

Mfr description
34RA017 MOTOR -- MULTI-VANE
  • With a spur gear, vane motor, the 34 Series is equipped to handle high torque applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,463.60/each

Specifications

Dimensions

  • Overall Length
    14.81 in
  • Overall Width
    10.5 in
  • Stall Torque
    229.0 in
  • Starting Torque
    148 in

Details

  • Air Consumption
    183.0 cfm
  • Free Speed
    325 rpm
  • Maximum Power
    4.10 hp
  • Maximum Speed
    162.5 rpm
  • Maximum Torque
    114.5 ft-lbs, 155.24 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    162.5 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)