Motion
34RB029
Air Motor - 4.00 hp, Free Speed 187 rpm, 180.0 cfm
Mi Item #08875397
MFR #34RB029
Price$15,554.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.00 hp, Free Speed 187 rpm, 180.0 cfm
Mi Item #08875397
MFR #34RB029

Mfr description
34RB029 MOTOR -- MULTI-VANE
  • With a spur gear, vane motor, the 34 Series is equipped to handle high torque applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,554.00/each

Specifications

Dimensions

  • Overall Length
    14.81 in
  • Overall Width
    10.5 in
  • Stall Torque
    374.0 in
  • Starting Torque
    224 in

Details

  • Air Consumption
    180.0 cfm
  • Free Speed
    187 rpm
  • Maximum Power
    4.00 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    93.5 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)