Motion
34RB036
Air Motor - 4.00 hp, Free Speed 152 rpm, 180.0 cfm
MI ITEM #08875398
MFR #34RB036
Price$12,962.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.00 hp, Free Speed 152 rpm, 180.0 cfm
MI ITEM #08875398
MFR #34RB036

Mfr description
34RB036 MOTOR -- MULTI-VANE
  • With a spur gear, vane motor, the 34 Series is equipped to handle high torque applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,962.06/each

Specifications

Dimensions

  • Overall Length
    14.81 in
  • Overall Width
    10.5 in
  • Stall Torque
    462.0 in
  • Starting Torque
    277 in

Details

  • Air Consumption
    180.0 cfm
  • Free Speed
    152 rpm
  • Maximum Power
    4.00 hp
  • Maximum Speed
    76 rpm
  • Maximum Torque
    231 ft-lbs, 313.19 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    76 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)