Motion
34RB078
Air Motor - 4.00 hp, Free Speed 69 rpm, 180.0 cfm
MI ITEM #08875399
MFR #34RB078
Price$16,791.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.00 hp, Free Speed 69 rpm, 180.0 cfm
MI ITEM #08875399
MFR #34RB078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,791.25/each

Specifications

Dimensions

  • Overall Length
    14.81 in
  • Overall Width
    10.5 in
  • Stall Torque
    1010.0 in
  • Starting Torque
    606 in

Details

  • Air Consumption
    180.0 cfm
  • Free Speed
    69 rpm
  • Maximum Power
    4.00 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    34.5 rpm

Overview

Mfr description
34RB078 MOTOR -- MULTI-VANE
  • With a spur gear, vane motor, the 34 Series is equipped to handle high torque applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought