Motion
3800P
Air Motor - 1.45 hp, Free Speed 600 rpm, 48.0 cfm
MI ITEM #08876812
MFR #3800P
List Price$7,158.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.45 hp, Free Speed 600 rpm, 48.0 cfm
MI ITEM #08876812
MFR #3800P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,158.38/each for your price

Overview

Mfr description
3800P MOTOR
  • With durable inline planetary gearing and a robust vane motor, the 3800 Series is one of the mose durable motors in the market.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    1.45 hp
  • Air Consumption
    48.0 cfm
  • Free Speed
    600 rpm
  • Starting Torque
    42 in
  • Stall Torque
    56.5 in
  • Speed @ Max Torque
    300 rpm
  • Overall Length
    7 in
  • Overall Width
    3.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text