Motion
3800Q
Air Motor - 1.45 hp, Free Speed 375 rpm, 48.0 cfm
MI ITEM #08876814
MFR #3800Q
List Price$7,644.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.45 hp, Free Speed 375 rpm, 48.0 cfm
MI ITEM #08876814
MFR #3800Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,644.44/each for your price

Overview

Mfr description
3800Q MOTOR
  • With durable inline planetary gearing and a robust vane motor, the 3800 Series is one of the mose durable motors in the market.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    1.45 hp
  • Air Consumption
    48.0 cfm
  • Free Speed
    375 rpm
  • Starting Torque
    62 in
  • Stall Torque
    83.5 in
  • Speed @ Max Torque
    187.5 rpm
  • Overall Length
    8.69 in
  • Overall Width
    3.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text