Motion
3800U
Air Motor - 1.45 hp, Free Speed 220 rpm, 48.0 cfm
Mi Item #08876817
MFR #3800U
Price$7,143.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.45 hp, Free Speed 220 rpm, 48.0 cfm
Mi Item #08876817
MFR #3800U

Mfr description
3800U MOTOR
  • With durable inline planetary gearing and a robust vane motor, the 3800 Series is one of the mose durable motors in the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,143.65/each

Specifications

Dimensions

  • Overall Length
    8.69 in
  • Overall Width
    3.63 in
  • Stall Torque
    140.0 in
  • Starting Torque
    105 in

Details

  • Air Consumption
    48.0 cfm
  • Free Speed
    220 rpm
  • Maximum Power
    1.45 hp
  • Maximum Speed
    110 rpm
  • Maximum Torque
    70 ft-lbs, 94.91 nm
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    110 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)