Specifications
Dimensions
- Connection Size5 mm
- Inlet Port Size5 mm
- Weight0.09 kg
Details
- Included OptionsMetal Bowl, N.C. Float Type Auto Drain
- Outlet Port Thread TypeMetric
- Series/SystemAW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)