Motion
CDG5BA40TFSV-160

SMC CORP OF AMERICA
CDG5BA40TFSV-160

CDG5BA40TFSV-160
Mi Item #08883702
MFR #CDG5BA40TFSV-160
Price$190.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA40TFSV-160

CDG5BA40TFSV-160
Mi Item #08883702
MFR #CDG5BA40TFSV-160

Mfr description
CDG5BA40TFSV-160 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.40/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Basic
  • Cylinder Style
    Stainless Steel Round
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
  • Special Applications
    Food Processing | Medical Products
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)