Motion
CD76E40-50-B-XC6A

SMC CORP OF AMERICA
CD76E40-50-B-XC6A

Round Body Repairable Air Cylinder - 40 mm Bore, 50 mm Stroke, Double End Mount Mount
Mi Item #08887411
MFR #CD76E40-50-B-XC6A
Price$211.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-50-B-XC6A

Round Body Repairable Air Cylinder - 40 mm Bore, 50 mm Stroke, Double End Mount Mount
Mi Item #08887411
MFR #CD76E40-50-B-XC6A

Mfr description
CD76E40-50-B-XC6A CYLINDER, AIR,
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.37/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    CZ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)