Motion
48RB036
Air Motor - 3.00 hp, Free Speed 236 rpm, 90.0 cfm
MI ITEM #08888118
MFR #48RB036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.00 hp, Free Speed 236 rpm, 90.0 cfm
MI ITEM #08888118
MFR #48RB036

Mfr description
48RB036 MOTOR -- MULTI-VANE
  • With a spur gear and vane motor design, the 48 Series is great for demanding high torque applications
  • This foot-mounted air motor can handle instant starting and reversing, as well as variable speeds and torques
  • It also comes with increased side loading capabilities.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15.88 in
  • Overall Width
    10.5 in
  • Stall Torque
    234.0 in
  • Starting Torque
    167 in

Details

  • Air Consumption
    90.0 cfm
  • Free Speed
    236 rpm
  • Maximum Power
    3.00 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    118 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)