Motion
4800N
Air Motor - 3.70 hp, Free Speed 726 rpm, 95.0 cfm
Mi Item #08888122
MFR #4800N
Price$10,251.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.70 hp, Free Speed 726 rpm, 95.0 cfm
Mi Item #08888122
MFR #4800N

Mfr description
4800N MOTOR
  • The 4800 Series has a durable inline planetary gearing system and robust vane motor design making it one of the most durable motors around.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,251.50/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    4.38 in
  • Stall Torque
    100.0 in
  • Starting Torque
    75 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    726 rpm
  • Maximum Power
    3.70 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    363 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)