Motion
4840D
Air Motor - 3.30 hp, Free Speed 9100 rpm, 95.0 cfm
MI ITEM #08888388
MFR #4840D
Price$10,030.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.30 hp, Free Speed 9100 rpm, 95.0 cfm
MI ITEM #08888388
MFR #4840D

Mfr description
4840D MOTOR
  • The 4800 Series has a durable inline planetary gearing system and robust vane motor design making it one of the most durable motors around.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,030.56/each

Specifications

Dimensions

  • Overall Length
    11.37 in
  • Overall Width
    4.38 in
  • Stall Torque
    6.90 in
  • Starting Torque
    5.20 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    9100 rpm
  • Maximum Power
    3.30 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    4550 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)