Motion
5LL1
Air Drill Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 2300 rpm Maximum Speed
Mi Item #08890805
MFR #5LL1
Price$1,210.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 2300 rpm Maximum Speed
Mi Item #08890805
MFR #5LL1

Mfr description
5LL1 1/4IN IN LINE AIR DRILL 2300 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,210.49/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    8.1102 in
  • Tool Weight
    2 lbs, 0.91 kg

Details

  • Air Consumption
    15 cfm
  • Chuck Style
    Keyless
  • Handle Style
    Inline
  • Maximum Speed
    2300 rpm
  • Power Rating
    0.4 hp
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)