Motion
5LL2A41
Air Drill Driver - Not Reversible, Right Angle Handle, Chuck Size 1/4 in, 1500 rpm Maximum Speed
Mi Item #08890808
MFR #5LL2A41
Price$2,478.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Right Angle Handle, Chuck Size 1/4 in, 1500 rpm Maximum Speed
Mi Item #08890808
MFR #5LL2A41

Mfr description
5LL2A41 1/4IN ANGLE AIR DRILL 1500 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,478.54/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    239 mm
  • Tool Weight
    2.6 lbs, 1.2 kg

Details

  • Air Consumption
    15 cfm
  • Chuck Style
    90° Chuck
  • Handle Style
    Right Angle
  • Maximum Speed
    1500 rpm
  • Power Rating
    0.4 hp
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)