Overview
Mfr description
51248318 1-5/8IN H THRD JACKHAMMER
Specifications
- Manufacturer Upc Number00663023163956
- Description1-5/8" CARBIDE BIT for Ingersoll Rand JH40C3 Jackhammer
- Product Types1-5/8" Carbide Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data