Motion
551SM51-W/RC

INGERSOLL-RAND
551SM51-W/RC

Air Motor - 5.60 hp, Free Speed 120 rpm, 160.0 cfm
MI ITEM #08893225
MFR #551SM51-W/RC
List Price$52,052.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
551SM51-W/RC

Air Motor - 5.60 hp, Free Speed 120 rpm, 160.0 cfm
MI ITEM #08893225
MFR #551SM51-W/RC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52,052.88/each for your price

Overview

Mfr description
551SM51-W/RC MOTOR
  • The 551 Series comes with a specialty governed motor for increased speed control
  • This series also features foot mounting.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    5.60 hp
  • Rotation
    Reversible
  • Air Consumption
    160.0 cfm
  • Free Speed
    120 rpm
  • Starting Torque
    400 in
  • Stall Torque
    545.0 in
  • Speed @ Max Torque
    95 rpm
  • Overall Length
    19.06 in
  • Overall Width
    15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text