Specifications
Dimensions
- Overall Length19.06 in
- Overall Width15 in
- Stall Torque885.0 in
- Starting Torque650 in
Details
- Air Consumption160.0 cfm
- Free Speed77 rpm
- Maximum Power5.60 hp
- Motor TypeAir Motor
- RotationReversible
- Speed @ Max Torque59 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)