Motion
7ADST4
Air Drill Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 20000 rpm Maximum Speed
Mi Item #08895039
MFR #7ADST4
Price$1,895.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 20000 rpm Maximum Speed
Mi Item #08895039
MFR #7ADST4

Mfr description
7ADST4 1/4IN AIR DRILL 20000RPM .75HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,895.27/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    0.3125 in, 8 mm
  • Inlet Size
    1/4 in
  • Overall Length
    7.4000 in
  • Tool Weight
    2.2 lbs, 1.0 kg

Details

  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Material
    Aluminum
  • Maximum Speed
    20000 rpm
  • Power Rating
    0.75 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)