Motion
7AJST4
Air Drill Driver - Not Reversible, Chuck Size 1/4 in, 4800 rpm Maximum Speed
Mi Item #08895078
MFR #7AJST4
Price$1,836.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Chuck Size 1/4 in, 4800 rpm Maximum Speed
Mi Item #08895078
MFR #7AJST4

Mfr description
7AJST4 1/4IN AIR DRILL 4800RPM 0.75HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,836.18/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Overall Length
    0.2500 in
  • Tool Weight
    2.3 lbs, 1.1 kg

Details

  • Air Consumption
    25 cfm
  • Chuck Style
    Keyless
  • Maximum Speed
    4800 rpm
  • Power Rating
    0.75 hp
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)