Motion
SY5120-5WOZ-01N

SMC CORP OF AMERICA
SY5120-5WOZ-01N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #08897377
MFR #SY5120-5WOZ-01N
Price$64.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5WOZ-01N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #08897377
MFR #SY5120-5WOZ-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.16/each

Specifications

Dimensions

  • Port Size
    1/8

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector, w/o Connector Cable
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Overview

Mfr description
SY5120-5WOZ-01N VALVE, SGL SOL
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought