Motion
C3125TTNLG000600
Coverall - Front Zipper with Storm Flap Closure
Mi Item #08897398
MFR #C3125TTNLG000600
Price$167.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #08897398
MFR #C3125TTNLG000600

Mfr description
C3125TTNLG000600 TYCHEM 5000
  • Chemical Resistant
  • Taped Seams
  • Storm Flap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.85/each

Specifications

Dimensions

  • Chest Size
    38-1/4 to 41-3/4 in, 97.2 to 106 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 4-1/2 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 1-3/4 in

Details

  • Additional Details
    Storm Flap over Zipper, Laydown collar, Semi-auto locking slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Coverall
  • Fabric Type
    Tychem 5000
  • Features
    Chemical Resistant, Elastic Ankles, Elastic Wrists, Latex Free, Storm Flap, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Includes
    Elastic Wrists and Ankles
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)