Motion
7533-2-B
Air Motor - 0.25 hp, Free Speed 550 rpm, 18.1 cfm
MI ITEM #08897727
MFR #7533-2-B
Price$4,029.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 550 rpm, 18.1 cfm
MI ITEM #08897727
MFR #7533-2-B

Mfr description
7533-2-B POWER MOTOR
  • With increased side loading capabilities and the ability to handle variable speeds and torques, the 000-Series Milling Motors are great to use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,029.90/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Overall Width
    2.69 in
  • Spindle Size
    1/4 in Max Collet Capacity
  • Stall Torque
    8.20 in

Details

  • Air Consumption
    18.1 cfm
  • Free Speed
    550 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.25 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    275 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)