Motion
7535-C
Air Motor - 0.25 hp, Free Speed 2700 rpm, 18.1 cfm
Mi Item #08897730
MFR #7535-C
Price$2,845.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 2700 rpm, 18.1 cfm
Mi Item #08897730
MFR #7535-C

Mfr description
7535-C POWER MOTOR (REPLA
  • The 000-Series has a robust design to handle applications requiring variable speeds and torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,845.68/each

Specifications

Dimensions

  • Overall Length
    4.94 in
  • Overall Width
    2.69 in
  • Spindle Size
    3/8 in - 24 Threaded
  • Stall Torque
    1.75 in

Details

  • Air Consumption
    18.1 cfm
  • Free Speed
    2700 rpm
  • Gear Reduction
    Single
  • Maximum Power
    0.25 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    1350 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)