Motion
7536-B
Air Motor - 0.25 hp, Free Speed 4500 rpm, 18.1 cfm
MI ITEM #08897732
MFR #7536-B
List Price$2,739.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 4500 rpm, 18.1 cfm
MI ITEM #08897732
MFR #7536-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,739.63/each for your price

Overview

Mfr description
7536-B POWER MOTOR
  • The 000-Series has a robust design to handle applications requiring variable speeds and torques.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.25 hp
  • Air Consumption
    18.1 cfm
  • Free Speed
    4500 rpm
  • Stall Torque
    1.05 in
  • Speed @ Max Torque
    2250 rpm
  • Spindle Size
    3/8 in - 24 Threaded
  • Gear Reduction
    Single
  • Overall Length
    4.94 in
  • Overall Width
    2.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text