Motion
7537-2-C
Air Motor - 0.25 hp, Free Speed 20000 rpm, 18.1 cfm
MI ITEM #08897735
MFR #7537-2-C
List Price$3,446.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 20000 rpm, 18.1 cfm
MI ITEM #08897735
MFR #7537-2-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,446.63/each for your price

Overview

Mfr description
7537-2-C POWER MOTOR
  • With increased side loading capabilities and the ability to handle variable speeds and torques, the 000-Series Milling Motors are great to use.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.25 hp
  • Air Consumption
    18.1 cfm
  • Free Speed
    20000 rpm
  • Stall Torque
    0.22 in
  • Speed @ Max Torque
    10000 rpm
  • Spindle Size
    1/4 in Max Collet Capacity
  • Gear Reduction
    Single
  • Overall Length
    5.94 in
  • Overall Width
    2.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text