Motion
7538-B
Air Motor - 0.25 hp, Free Speed 550 rpm, 18.1 cfm
Mi Item #08897736
MFR #7538-B
Price$3,287.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 550 rpm, 18.1 cfm
Mi Item #08897736
MFR #7538-B

Mfr description
7538-B POWER MOTOR
  • The 000-Series has a robust design to handle applications requiring variable speeds and torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,287.55/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    2.69 in
  • Spindle Size
    3/8 in Keyed
  • Stall Torque
    8.20 in

Details

  • Air Consumption
    18.1 cfm
  • Free Speed
    550 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.25 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    275 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)