Motion
7542-C
Air Motor - 0.25 hp, Free Speed 20000 rpm, 18.1 cfm
MI ITEM #08897741
MFR #7542-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 20000 rpm, 18.1 cfm
MI ITEM #08897741
MFR #7542-C

Mfr description
7542-C POWER MOTOR
  • The 000-Series has a robust design to handle applications requiring variable speeds and torques.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.94 in
  • Overall Width
    2.69 in
  • Spindle Size
    3/8 in Keyed
  • Stall Torque
    0.22 in

Details

  • Air Consumption
    18.1 cfm
  • Free Speed
    20000 rpm
  • Gear Reduction
    Single
  • Max Peak Sound
    75 dBa
  • Maximum Power
    0.25 hp
  • Maximum Speed
    10000 rpm
  • Maximum Torque
    0.11 ft-lbs, 0.14 nm
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    10000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)