Motion
7544-B
Air Motor - 0.25 hp, Free Speed 900 rpm, 20.0 cfm
MI ITEM #08897743
MFR #7544-B
Price$3,605.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 900 rpm, 20.0 cfm
MI ITEM #08897743
MFR #7544-B

Mfr description
7544-B POWER MOTOR
  • The 000-Series has a robust design to handle applications requiring variable speeds and torques.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,605.70/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    2.69 in
  • Spindle Size
    3/8 in Keyed
  • Stall Torque
    4.75 in

Details

  • Air Consumption
    20.0 cfm
  • Free Speed
    900 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.25 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    450 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)