Motion
7546-B
Air Motor - 0.25 hp, Free Speed 4500 rpm, 20.0 cfm
MI ITEM #08897744
MFR #7546-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.25 hp, Free Speed 4500 rpm, 20.0 cfm
MI ITEM #08897744
MFR #7546-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.94 in
  • Overall Width
    2.69 in
  • Spindle Size
    3/8 in Keyed
  • Stall Torque
    0.98 in

Details

  • Air Consumption
    20.0 cfm
  • Free Speed
    4500 rpm
  • Gear Reduction
    Single
  • Maximum Power
    0.25 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    2250 rpm

Overview

Mfr description
7546-B POWER MOTOR
  • The 000-Series has a robust design to handle applications requiring variable speeds and torques.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought