Motion
7800-2B
Air Motor - 0.85 hp, Free Speed 18000 rpm, 41.7 cfm
MI ITEM #08898048
MFR #7800-2B
Price$4,171.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 18000 rpm, 41.7 cfm
MI ITEM #08898048
MFR #7800-2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,171.30/each

Specifications

Dimensions

  • Overall Length
    8.34 in
  • Overall Width
    3.5 in
  • Spindle Size
    3/8 in Max Collet Capacity
  • Stall Torque
    1.00 in

Details

  • Air Consumption
    41.7 cfm
  • Free Speed
    18000 rpm
  • Gear Reduction
    Single
  • Max Peak Sound
    78 dBa
  • Maximum Power
    0.85 hp
  • Maximum Speed
    9000 rpm
  • Maximum Torque
    0.5 ft-lbs, 0.68 nm
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    9000 rpm
  • Standards Met
    ATEX

Overview

Mfr description
7800-2B POWER MOTOR
  • The 2200-Series Milling Motors feature a robust design to handle variable speeds and torques as well as the ability to start and reverse instantly
  • It also has increased side loading capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought