Motion
7802-1B
Air Motor - 0.85 hp, Free Speed 2500 rpm, 41.7 cfm
MI ITEM #08898057
MFR #7802-1B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 2500 rpm, 41.7 cfm
MI ITEM #08898057
MFR #7802-1B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.13 in
  • Overall Width
    3.5 in
  • Spindle Size
    1/2 in Keyed
  • Stall Torque
    7.50 in

Details

  • Air Consumption
    41.7 cfm
  • Free Speed
    2500 rpm
  • Gear Reduction
    Single
  • Maximum Power
    0.85 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    1250 rpm

Overview

Mfr description
7802-1B POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought